DICHTOMATK 49493394 OR 330.00 6.00 70 NBR S1OR71


O-Ring

References
dichtomatik:49493394
rubix:398A0873
manufacturer :OR 330,00 6,00 70 NBR NB7018
brand logo
brand logo
Technical specifications
Inner diameter330 mm
Cross-section diameter6 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 49493394 OR 330.00 6.00 70 NBR S1OR71


Strengths

•Sealing effect due to cross-sectional deformation after installation and axial or radial compression in the installation space
In the operating state, media pressure reinforces the sealing Function•Universally applicable
Reliable design with broad application spectrum for moderately
Demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers

Applications

Dynamic sealing of reciprocal, rotating and superimposed screw Movements, Static sealing of stationary machine and system parts against liquid and gaseous media flange and cover seals, pipe fittings, cylinder head and base for hydraulic cylinders

Technical specifications


Attributes
Inner diameter330 mm
Cross-section diameter6 mm
MaterialNBR
Shore A Hardness70 Shore
ColourBlack
StandardISO 3601
Number of the standard1
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days