Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
O-ring
DICHTOMATK 49452230 FREUDENBERG SEAL
DICHTOMATK 49452230 FREUDENBERG SEAL
O-Ring
References
dichtomatik:
49452230
rubix:
252A0483
manufacturer :
49452230
Technical specifications
Inner diameter
120
mm
Cross-section diameter
3
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 49452230 FREUDENBERG SEAL
Technical specifications
Attributes
Inner diameter
120
mm
Cross-section diameter
3
mm
Material
FKM
Colour
Black
Standard
ISO 3601
Number of the standard
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.28
excl. VAT
/
Each
£
2.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE O RING 70SH OR155X3NI70
DICHTOMATK NITRILE O RING 70SH O-RING 0125,00X05,00 NBR 70
DICHTOMATK NITRILE O RING 70SH O-RING 0034,59X02,62 NBR 70
DICHTOMATK NITRILE O RING 70SH OR12.5X2.5NI70
DICHTOMATK 67003413 FREUDENBERG SEAL
DICHTOMATK 67187649 FREUDENBERG SEAL
DICHTOMATK 49449970 FREUDENBERG SEAL
DICHTOMATK NITRILE O RING 70SH O-RING 0010,00X01,80 NBR 70
DICHTOMATK OR103X6NBR70 ORING 103 X 6MM NITRILE 70 67004963
DICHTOMATK 49449596 FREUDENBERG SEAL
DICHTOMATK O-RING 0350,00X08,00 NBR 70 OR350X8NI70 NITRILE O RING 70SH
DICHTOMATK MET ORING VITON75SH O-RING 0044,50X03,00 FKM 75
DICHTOMATK VITON O RING 75SH OR210X8VI75
SIMRIT 12662 AU AS 15.0 25.0 5.0 925
DICHTOMATK 49461353 DICHTOMATIK O-RING 43 X 3MM 80 FKM FP807101 BLACK