DICHTOMATK MET ORING VITON75SH O-RING 0015,60X02,40 FKM 75
O-Rings made from rubber
See technical informationReferences
Dichtomatik:O-RING 0015,60X02,40 FKM 75
Rubix:167A6774


Technical specifications
| Inner diameter | 15.6 mm |
|---|---|
| Cross-section diameter | 2.4 mm |
| Material | fkm/fpm |
Product details : DICHTOMATK MET ORING VITON75SH O-RING 0015,60X02,40 FKM 75
Static and Dynamic Sealing at the Highest Quality Level.
Endless O-Rings with a circular cross-section: O-Rings are among the sealing classics par excellence. Primarily used for static sealing of inactive machinery components against liquids and gases. Special solutions and special forms from Freudenberg Sealing Technologies are also suitable as dynamic sealing elements, e.g. as piston or rod seals in the hydraulic system.
Endless O-Rings with a circular cross-section: O-Rings are among the sealing classics par excellence. Primarily used for static sealing of inactive machinery components against liquids and gases. Special solutions and special forms from Freudenberg Sealing Technologies are also suitable as dynamic sealing elements, e.g. as piston or rod seals in the hydraulic system.
Strengths
Very good resistance to media, ozone and aging.
Stable in fuels as well as petroleum-based oils and greases, along with aliphatic and aromatic hydrocarbons.
Stable in fuels as well as petroleum-based oils and greases, along with aliphatic and aromatic hydrocarbons.
Technical specifications
Attributes
| Inner diameter | 15.6 mm |
|---|---|
| Cross-section diameter | 2.4 mm |
| Material | fkm/fpm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
£ 0.25 excl. VAT
/ Each
£ 0.30 incl. VAT
- Usually arrives within 14 working days