FESTO 539223 MANIFOLD SUB-BASE VABV-S4-2S-N18-2T2


VABV linking plate

References
festo:VABV-S4-2S-N18-2T2
rubix:111A5273
manufacturer :539223
ean:4052568089603
brand logo
brand logo
Technical specifications
TypeVABF Interlinking plate according to ISO 15407-2

Product details : FESTO 539223 MANIFOLD SUB-BASE VABV-S4-2S-N18-2T2


manifold sub-base VABV-S4-2S-N18-2T2 For valve terminal VTSA, ISO plug-in. Size=18 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=447 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
TypeVABF Interlinking plate according to ISO 15407-2
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ Each
£ 97.25 incl. VAT
  • Delivery usually within ( 11 ) days