ASCO G652AL0P30A0000 652 LUBR 3/8G KT BOWL P
Oil-Mist Lubricator
See technical informationSee documentsReferences
Asco:G652AL0P30A0000
Rubix:237A5971
Manufacturer :G652AL0P30A0000
EAN:3661475012591

Documents
Product details : ASCO G652AL0P30A0000 652 LUBR 3/8G KT BOWL P
The AVENTICS Series 652 is an easy-to- install line of pneumatic filters, regulators and lubricators (FRLs) that offer the industry´s highest flow rates and widest temperature ratings. Available in 1/4-inch, 3/8-inch, and 1/2-inch port sizes, these FRLs are ideal for automotive and tire, packaging, food and beverage, and process applications requiring highly reliable operation and robust, modern-looking equipment. Available with integrated redundant safe exhaust valve and IioT enabled air flow sensor.
Strengths
•The industry´s highest flow rates assure OEMs and maintenance managers that their air preparation products will optimize machine performance
Extended high- and low-temperature capabilities (-40° C to 80° C) allow the FRLs to be specified across a broad range of applications, including those within harsh environments
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated redundant safe exhaust valve to implement safety standards without affecting productivity. Meets ISO 13849 standard, category 3 PLd (Performance Level)
Available with integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs
Extended high- and low-temperature capabilities (-40° C to 80° C) allow the FRLs to be specified across a broad range of applications, including those within harsh environments
New manifold end plate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Available with integrated redundant safe exhaust valve to implement safety standards without affecting productivity. Meets ISO 13849 standard, category 3 PLd (Performance Level)
Available with integrated IIoT enabled air flow sensor to monitor air consumption in pneumatic systems. This enables fast action in case leaks are detected, to optimize energy consumption, prevent machine downtime, and reduce costs
Technical specifications
Attributes
| Type | oil-mist lubricator |
|---|---|
| Material | aluminium |
| Capacity | 72 cm³ |
| Threading diameter (inch) | g 3/8 '' |
Show UNSPSC/ECL@SS
£ 90.79 excl. VAT
/ Each
£ 108.95 incl. VAT
- Usually arrives within 14 working days
