MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 31.5T


OLINDA HI VIS TROUSERS YELLOW

References
mascot:07179-860-141-90C47
rubix:45014812
ean:5707209583260
Pants Olinda 07179-860-141 / 90C47
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size90C47
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 31.5T


Teflon finish makes the garment dirt resistant.Knee pad pockets, ruler pocket and hammer loop.Thigh phone pocket with flap and adjustable Hook & Loop fastening.Certified to EN 471 - class 2/2. Fluorescent and with reflective tapes. Two-toned.Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Reinforced back pockets - one with flap and hook and loop band fastening. Thigh pocket with several compartments, flap and adjustable hook and loop band fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight880 g
ColourOrange
Size90C47
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourNavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
  • Usually arrives within 14 working days