MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 48.5T

OLINDA HI VIS TROUSERS YELLOW

See technical information

References

Mascot:07179-860-141 90C64
Rubix:45014823
Manufacturer :07179-860-141 90C64
EAN:5707209583482
Pants Olinda 07179-860-141 / 90C64
brand logo
brand logo

Technical specifications

Colourorange
Size90/64
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 48.5T


Teflon finish makes the garment dirt resistant.Knee pad pockets, ruler pocket and hammer loop.Thigh phone pocket with flap and adjustable Hook & Loop fastening.Certified to EN 471 - class 2/2. Fluorescent and with reflective tapes. Two-toned.Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Reinforced back pockets - one with flap and hook and loop band fastening. Thigh pocket with several compartments, flap and adjustable hook and loop band fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
Colourorange
Size90/64
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

90/64