Olympian Plus filter/regulator, G1, 0.4-8 bar, automatic drain, 40µm filter element, without gauge
Material | Aluminium |
---|---|
Connection 1 | G 1 |
Filter fineness | 40 µm |
Material | Aluminium |
---|---|
Connection 1 | G 1 |
Filter fineness | 40 µm |
Min. service pressure | 0.4 bar |
Max. service pressure | 8 bar |
Usually arrives within 14 working days