SMC AC40B-F04G-A AIR FILTER + REGULATOR + LUBRICATOR


Filter Regulator AW-A series

References
smc:AC40B-F04G-A
rubix:2599410
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 1G1/2 BSPP
Filter fineness5 µm
See all Specifications

Product details : SMC AC40B-F04G-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Air Filter + Regulator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Float type auto drain: None
Pressure Gauge: G [Round type pressure gauge (with limit indicator)]
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x195x145 mm
Logistic Weight1317 g
MaterialPolycarbonate bowl
Connection 1G1/2 BSPP
Filter fineness5 µm
Volume flow rate5000 l/min
Show UNSPSC/ECL@SS
£ 84.40 excl. VAT
/ Each
£ 101.28 incl. VAT
  • Delivery usually within ( 4 ) days