References
Optibelt:1890 14M 85
Rubix:106A0553
Manufacturer :1899877
EAN:4014486099607




Product details : OPTIBELT HTD TIMING BELT 1890 14M 8577ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1890 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 281.58 excl. VAT
/ Each
£ 337.90 incl. VAT
- Usually arrives within 14 working days
