References
Optibelt:976 8M 50
Rubix:132A8419
Manufacturer :1825470
EAN:4014486054705




Product details : OPTIBELT 976 8M 5077ZA HTD TIMING BELT 976-8M-50MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 976 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 122 |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Usually arrives within 14 working days
