References
Optibelt:3850 14M 55
Rubix:266A2799
Manufacturer :1528805
EAN:4014486281224




Product details : OPTIBELT 3850 14M 55 1528805
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 2139 g |
|---|---|
| Profile | 14m |
| Primitive length | 3850 mm |
| Belt width | 55 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 251.64 excl. VAT
/ Each
£ 301.97 incl. VAT
- Usually arrives within 14 working days
