Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50423 GTX 1760 8MX 65
GATES 9327-50423 GTX 1760 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1760 8MX 65
rubix:
270A0682
manufacturer :
9327-50423
ean:
5414465181306
Technical specifications
Profile
8MX
Primitive length
1760
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50423 GTX 1760 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1760
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
220
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
314.16
excl. VAT
/
Each
£
376.99
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 270 3MGT 9
GATES 9327-50523 GTX 2800 8MX 50
GATES HTDBELT 5M PITCH HTD 295 5M 9
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 90
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1960 125
OPTIBELT 680 8MHP 50 1856504
GATES HTD BELT 3M PITCH HTD 339 3M 15
GATES PPT GT4 1280 8MGT 1800 POWERGRIP GT4
GATES 9232-50079 TP GT2 2600 8MGT 50
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 12 9239-00280
OPTIBELT HTD TIMING BELT 2310 14M 8577ZA
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2840 12
GATES HTD BELT 5M PITCH 1270-5M-25MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 62 9239-03381
GATES SYNCH BELT GT3 2440 5MGT 25