References
Optibelt:4004 14M 170
Rubix:105A4866
Manufacturer :1866950
EAN:4014486102437




Product details : OPTIBELT 4004 14M 17077TD HTD TIMING BELT 4004-14M-170MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 4004 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 286 |
Show UNSPSC/ECL@SS
£ 1,351.15 excl. VAT
/ Each
£ 1,621.38 incl. VAT
- Usually arrives within 14 working days
