GATES 92930757 POWERGRIP HTD SYNCHRONOUS BELT 6200-20M-290
PowerGrip HTD Synchronous Belt
See technical informationSee documentsReferences
Gates:HTD 6200 20M 290
Rubix:101A8273
Manufacturer :92930757
EAN:5412571277128

Documents
Product details : GATES 92930757 POWERGRIP HTD SYNCHRONOUS BELT 6200-20M-290
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 20m |
|---|---|
| Primitive length | 6200 mm |
| Belt width | 290 mm |
| Material | chloroprene |
| Pitch | 20 mm |
| Number of teeth | 310 |
Show UNSPSC/ECL@SS
£ 7,858.02 excl. VAT
/ Each
£ 9,429.62 incl. VAT
- Usually arrives within 14 working days
