References
Optibelt:512 8M 85
Rubix:105A6438
Manufacturer :1935573
EAN:4014486052978




Product details : OPTIBELT 512 8M 8577ZA HTD TIMING BELT 512-8M-85MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 512 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 64 |
Show UNSPSC/ECL@SS
£ 53.87 excl. VAT
/ Each
£ 64.64 incl. VAT
- Usually arrives within 14 working days
