OPTIBELT HTD TIMING BELT 1256 8M 5077ZA

OMEGA 8M

See technical information
References
Optibelt:1256 8M 50
Rubix:104A8345
Manufacturer :1760354
EAN:4014486055573
brand logo
Technical specifications
Profile8m
Primitive length1256 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 1256 8M 5077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length1256 mm
Belt width50 mm
Materialchloroprene
Pitch8 mm
Number of teeth157
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ Each
£ 70.80 incl. VAT
  • Usually arrives within 14 working days