References
Optibelt:520 8M 20
Rubix:105A9538
Manufacturer :1657127
EAN:4014486052992




Documents
Product details : OPTIBELT HTD TIMING BELT 520 8M 2077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Profile | 8m |
| Primitive length | 520 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 65 |
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
- Usually arrives within 14 working days
