OPTIBELT 520 8M 5077ZA HTD TIMING BELT 520-8M-50MM

OMEGA 8M

See technical information
References
Optibelt:520 8M 50
Rubix:104A8183
Manufacturer :1746820
EAN:4014486053012
brand logo
Technical specifications
Profile8m
Primitive length520 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 520 8M 5077ZA HTD TIMING BELT 520-8M-50MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length520 mm
Belt width50 mm
Materialchloroprene
Pitch8 mm
Number of teeth65
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
  • Usually arrives within 14 working days