Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50232 GTX 1064 8MX 40
GATES 9327-50232 GTX 1064 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1064 8MX 40
rubix:
270A0646
manufacturer :
9327-50232
ean:
5414465180477
Technical specifications
Profile
8MX
Primitive length
1064
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50232 GTX 1064 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1064
mm
Belt width
40
mm
Pitch
8
mm
Material
CR
Number of teeth
133
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.58
excl. VAT
/
Each
£
153.10
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1360 8MHP 50 1822925
OPTIBELT 276 3MHP 6 1904372
OPTIBELT 1520 D8M 20 1615848
OPTIBELT 2504 8M 20 HIPO 1082479
OPTIBELT 1600 D8M 85 1850803
OPTIBELT 976 8MHP 85 1678530
GATES HTD 5800 20M 340 BELT PITCH
OPTIBELT 426 3M 15 1950693
GATES HTD 5000 20M 290 BELT PITCH
OPTIBELT 288 8M 50 HIPO 1081777
OPTIBELT 255 5MHP 15 1724561
GATES HTDBELT 3M PITCH HTD 252 3M 9
OPTIBELT 632 8MHP 50 1831692
GATES HTD 966 14M 170 HTD BELT 14M PITCH 966 14M 170
OPTIBELT 1344 14M 55 HIPO 1082558