References
Optibelt:784 8M 30
Rubix:265A9420
Manufacturer :1834680
EAN:4014486053951




Product details : OPTIBELT 784 8M 30 1834680
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 784 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 98 |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
- Usually arrives within 14 working days
