References
Optibelt:912 8M 50
Rubix:104A2228
Manufacturer :1715922
EAN:4014486054477




Product details : OPTIBELT HTD TIMING BELT 912 8M 5077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 912 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 114 |
Show UNSPSC/ECL@SS
£ 46.59 excl. VAT
/ Each
£ 55.91 incl. VAT
- Usually arrives within 14 working days
