GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 36 9239-02160


Poly Chain Carbon Volt Timing Belt

References
gates:PCV 8MGT 1280 36
rubix:103A6800
manufacturer :9239-02160
ean:5414465491740
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length1280 mm
Belt width36 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 36 9239-02160


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain Carbon Volt belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates Poly Chain GT sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Applications

Industrial Markets

Technical specifications


Attributes
Logistic Weight0,23 g
Profile8MGT
Primitive length1280 mm
Belt width36 mm
Pitch8 mm
MaterialPU
Number of teeth160
Show UNSPSC/ECL@SS
£ 266.03 excl. VAT
/ Each
£ 319.24 incl. VAT
  • Usually arrives within 14 working days