References
Optibelt:920 8M 85
Rubix:105A6441
Manufacturer :1921686
EAN:4014486054569




Product details : OPTIBELT HTD TIMING BELT 920-8M-85MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 920 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 115 |
Show UNSPSC/ECL@SS
£ 79.62 excl. VAT
/ Each
£ 95.54 incl. VAT
- Usually arrives within 14 working days
