References
Optibelt:840 8M 20
Rubix:265A9427
Manufacturer :1662774
EAN:4014486054163




Product details : OPTIBELT 840 8M 20 1662774
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Profile | 8m |
| Primitive length | 840 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 105 |
Show UNSPSC/ECL@SS
£ 14.73 excl. VAT
/ Each
£ 17.68 incl. VAT
- Usually arrives within 14 working days
