References
Optibelt:936 8M 20
Rubix:266A2953
Manufacturer :1825252
EAN:4014486362145




Product details : OPTIBELT 936 8M 20 1825252
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 936 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 117 |
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ Each
£ 19.39 incl. VAT
- Usually arrives within 14 working days
