References
Optibelt:656 8M 50 HIPO
Rubix:266A3671
Manufacturer :1081987
EAN:4044978558190

Product details : OPTIBELT 656 8M 50 HIPO 1081987
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 656 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 41.38 excl. VAT
/ Each
£ 49.66 incl. VAT
- Usually arrives within 14 working days
