References
Optibelt:1000 8M 30
Rubix:104A2241
Manufacturer :1717253
EAN:4014486054743




Product details : OPTIBELT HTD TIMING BELT 1000 8M 3077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1000 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 125 |
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ Each
£ 36.07 incl. VAT
- Usually arrives within 14 working days
