GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 68 9239-06100


Timing Belt

References
gates:PCV 14MGT 1400 68
rubix:102A2733
manufacturer :9239-06100
ean:5414465493539
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length1400 mm
Belt width68 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1400 68 9239-06100


The power you want, the safety you never had! Antistatic power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fiber tensile cords for increased horsepower rating, compactness, and flexibility, while also allowing the use of backside. When combined with Gates Poly Chain® GT sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Strengths

•High power capacity and performance with a lightweight, clean-running construction
Curvilinear tooth profle for improved stress distribution and higher overall loading
Carbon fiber reinforcement for high strength and length stability
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Moisture, chemical, pollutant, and abrasion resistant
Perfect fit on Poly Chain® GT profile pulleys
Provides fast ROI on drive conversions
Patented design and construction
Fast drive conversion payback
Suited for use with back idlers
Quieter than roller chain drives
Efficiencies up to 99%

Applications

Power Transmission

Technical specifications


Attributes
Logistic Weight0,741 g
Profile14MGT
Primitive length1400 mm
Belt width68 mm
Pitch14 mm
MaterialPU
Number of teeth100
Height10.2 mm
Show UNSPSC/ECL@SS
£ 1,001.52 excl. VAT
/ Each
£ 1,201.82 incl. VAT
  • Usually arrives within 14 working days