References
Optibelt:1224 8M 85
Rubix:104A0975
Manufacturer :1610366
EAN:4014486055481




Product details : OPTIBELT 1224 8M 8577ZA HTD TIMING BELT 1224-8M-85MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1224 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 153 |
Show UNSPSC/ECL@SS
£ 99.27 excl. VAT
/ Each
£ 119.12 incl. VAT
- Usually arrives within 14 working days
