Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51068 GTX 3850 14MX 170
GATES 9327-51068 GTX 3850 14MX 170
PowerGrip GTX Synchronous Belt
References
gates:
GTX 3850 14MX 170
rubix:
270A0756
manufacturer :
9327-51068
ean:
5414465185489
Technical specifications
Profile
14MX
Primitive length
3850
mm
Belt width
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-51068 GTX 3850 14MX 170
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
3850
mm
Belt width
170
mm
Pitch
14
mm
Material
CR
Number of teeth
275
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,039.07
excl. VAT
/
Each
£
3,646.88
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 402 3M 6 1040172
GATES HTD BELT 14M PITCH HTD 3150 14M 85
MECALINE 180.5M200 894761
MECALINE 824.8M440 894872
OPTIBELT 435 3M 9 1964679
OPTIBELT 1890 14M 17077ZA HTD TIMING BELT 1890-14M-170MM
GATES HTDBELT 3M PITCH HTD 1071 3M 9
MECALINE 924.14M440 894920
GATES SYNCH BELT GT3 588 3MGT 15
GATES 9232-50169 TP GT2 3850 14MGT 170
GATES HTD 4004 14M 40 HTD TIMING BELT 8M PITCH 1000 14M 40MM
GATES HTD BELT 14M PITCH HTD 3150 14M 40
OPTIBELT HTD TIMING BELT 665 5M 2577ZA
GATES HTD 1400 14M 115 BELT PITCH
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 90 9239-07250