References
Optibelt:1328 8M 20
Rubix:265A9449
Manufacturer :1820210
EAN:4014486055832




Product details : OPTIBELT 1328 8M 20 1820210
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1328 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 166 |
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
- Usually arrives within 14 working days
