GATES 923900150 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 1200 12
Anti-Static Synchronous Belt
See technical informationSee documentsReferences
Gates:PCV 8MGT 1200 12
Rubix:103A7005
Manufacturer :923900150
EAN:5414465489785

Documents
Product details : GATES 923900150 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 1200 12
Poly chain® carbon™ volt™anti-static polyurethane synchronous belt with optimised curvilinear GT tooth.
Technical specifications
Attributes
| Logistic Weight | 0,07 g |
|---|---|
| Profile | 8mgt |
| Primitive length | 1200 mm |
| Belt width | 12 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 150 |
Show UNSPSC/ECL@SS
£ 88.68 excl. VAT
/ Each
£ 106.42 incl. VAT
- Usually arrives within 14 working days
