References
Optibelt:1552 8M 85
Rubix:105A5298
Manufacturer :1652227
EAN:4014486056488




Product details : OPTIBELT HTD TIMING BELT 1552-8M-85MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1552 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 194 |
Show UNSPSC/ECL@SS
£ 118.59 excl. VAT
/ Each
£ 142.31 incl. VAT
- Usually arrives within 14 working days
