References
Optibelt:1440 8M 30 HIPO
Rubix:266A3818
Manufacturer :1082313
EAN:4044978561459

Product details : OPTIBELT 1440 8M 30 HIPO 1082313
HTD-1440-8M-30 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1440 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 180 |
Show UNSPSC/ECL@SS
£ 42.82 excl. VAT
/ Each
£ 51.38 incl. VAT
- Usually arrives within 14 working days
