References
Optibelt:2104 8M 85
Rubix:266A0680
Manufacturer :1946879
EAN:4014486057546




Product details : OPTIBELT 2104 8M 85 1946879
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2104 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 263 |
Show UNSPSC/ECL@SS
£ 131.55 excl. VAT
/ Each
£ 157.86 incl. VAT
- Usually arrives within 14 working days
