References
Optibelt:1800 8M 50 HIPO
Rubix:266A3859
Manufacturer :1082395
EAN:4044978562272

Product details : OPTIBELT 1800 8M 50 HIPO 1082395
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1800 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 86.89 excl. VAT
/ Each
£ 104.27 incl. VAT
- Usually arrives within 14 working days
