OPTIBELT HTD TIMING BELT 2240 8M 5077ZA

OMEGA 8M

See technical information
References
Optibelt:2240 8M 50
Rubix:104A6821
Manufacturer :1941472
EAN:4014486057676
brand logo
Technical specifications
Profile8m
Primitive length2240 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 2240 8M 5077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length2240 mm
Belt width50 mm
Materialchloroprene
Pitch8 mm
Number of teeth280
Show UNSPSC/ECL@SS
£ 93.15 excl. VAT
/ Each
£ 111.78 incl. VAT
  • Usually arrives within 14 working days