References
Optibelt:288 8M 50 HIPO
Rubix:266A3607
Manufacturer :1081777
EAN:4044978556097

Product details : OPTIBELT 288 8M 50 HIPO 1081777
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 288 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 36 |
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ Each
£ 33.10 incl. VAT
- Usually arrives within 14 working days
