References
Optibelt:2248 8M 50
Rubix:265A9847
Manufacturer :1993424
EAN:4014486057768




Product details : OPTIBELT 2248 8M 50 1993424
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 2248 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 281 |
Show UNSPSC/ECL@SS
£ 78.63 excl. VAT
/ Each
£ 94.36 incl. VAT
- Usually arrives within 14 working days
