References
Optibelt:896 8M 50 HIPO
Rubix:266A3715
Manufacturer :1082089
EAN:4044978559210

Product details : OPTIBELT 896 8M 50 HIPO 1082089
HTD-896-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 896 mm |
| Belt width | 50 mm |
| Material | rubber |
| Pitch | 8 mm |
| Number of teeth | 112 |
Show UNSPSC/ECL@SS
£ 50.03 excl. VAT
/ Each
£ 60.04 incl. VAT
- Usually arrives within 14 working days
