References
Optibelt:3280 8M 30
Rubix:105A5391
Manufacturer :1842537
EAN:4014486282788




Product details : OPTIBELT HTD TIMING BELT 3280-8M-30MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 3280 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 410 |
Show UNSPSC/ECL@SS
£ 79.13 excl. VAT
/ Each
£ 94.96 incl. VAT
- Usually arrives within 14 working days
