References
Optibelt:912 8M 20 HIPO
Rubix:266A3717
Manufacturer :1082094
EAN:4044978559265

Product details : OPTIBELT 912 8M 20 HIPO 1082094
HTD-912-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 912 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 114 |
Show UNSPSC/ECL@SS
£ 20.44 excl. VAT
/ Each
£ 24.53 incl. VAT
- Usually arrives within 14 working days
