References
Optibelt:4400 8M 20
Rubix:103A9565
Manufacturer :1847118
EAN:4014486059182




Product details : OPTIBELT 4400 8M 2077TD HTD TIMING BELT 4400-8M-20MM
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 4400 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 550 |
Show UNSPSC/ECL@SS
£ 78.13 excl. VAT
/ Each
£ 93.76 incl. VAT
- Usually arrives within 14 working days
