References
Optibelt:1360 8M 50 HIPO
Rubix:266A3807
Manufacturer :1082290
EAN:4044978561220

Product details : OPTIBELT 1360 8M 50 HIPO 1082290
HTD-1360-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1360 mm |
| Belt width | 50 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 170 |
Show UNSPSC/ECL@SS
£ 69.67 excl. VAT
/ Each
£ 83.60 incl. VAT
- Usually arrives within 14 working days
