References
Optibelt:4400 8M 85
Rubix:235A0234
Manufacturer :1843796
EAN:4014486059250




Product details : OPTIBELT 4400-8M-85 TIMING BELT 8M PITCH
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 4400 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 550 |
Show UNSPSC/ECL@SS
£ 391.91 excl. VAT
/ Each
£ 470.29 incl. VAT
- Usually arrives within 14 working days
