OPTIBELT 213 3M 1577ZA HTD TIMING BELT 213-15MM
OMEGA HTD Double Timing Belt
See technical informationReferences
Optibelt:213 3M 15
Rubix:105A4230
Manufacturer :1874993
EAN:4014486039900




Product details : OPTIBELT 213 3M 1577ZA HTD TIMING BELT 213-15MM
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Profile | 3m |
|---|---|
| Primitive length | 213 mm |
| Belt width | 15 mm |
| Material | chloroprene |
| Pitch | 3 mm |
| Number of teeth | 71 |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Usually arrives within 14 working days
