References
Optibelt:1520 D8M 20
Rubix:266A2997
Manufacturer :1615848
EAN:4014486453614

Product details : OPTIBELT 1520 D8M 20 1615848
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1520 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 190 |
Show UNSPSC/ECL@SS
£ 107.17 excl. VAT
/ Each
£ 128.60 incl. VAT
- Usually arrives within 14 working days
