References
Optibelt:1330 14M 170
Rubix:266A4125
Manufacturer :1095359
EAN:4044978579676


Technical specifications
| Profile | htd 14m (profil d14m) |
|---|---|
| Primitive length | 1330 mm |
| Belt width | 170 mm |
Product details : OPTIBELT 1330 14M 170 1095359
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Profile | htd 14m (profil d14m) |
|---|---|
| Primitive length | 1330 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 384.45 excl. VAT
/ Each
£ 461.34 incl. VAT
- Usually arrives within 14 working days