References
Optibelt:1800 D8M 85
Rubix:266A2778
Manufacturer :1803827
EAN:4014486425031

Product details : OPTIBELT 1800 D8M 85 1803827
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | d8m |
|---|---|
| Primitive length | 1800 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 521.05 excl. VAT
/ Each
£ 625.26 incl. VAT
- Usually arrives within 14 working days
